SPRING WSH DIN137B ZN M10x21x1.0mm
435.10
- UNSPSC 31161811
043510 005 100
043510 005 100
Delivery
0 Review(s)
Units/package: 100
SPRING WSH DIN137B ZN M10x21x1.0mm — 435.10
- SPRING WSH DIN137B ZN M10x21x1.0mm — 435.10
- SPRING WSH DIN137B ZN M12x24x1.2mm — 435.12
- SPRING WSH DIN137B ZN M5x11x0.5mm * — 435.5
- SPRING WSH DIN137B ZN M6x12x0.5mm — 435.6
- SPRING WSH DIN137B ZN M7x14x0.8mm — 435.7
- SPRING WSH DIN137B ZN M8x15x0.8mm — 435.8
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
200 pieces in stock at Vaughan, ON as of 9:46 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Compatible Screw Size | M10 |
| Inner Diameter | 10.5 mm |
| Outer Diameter | 21 mm |
| Material | Steel |
| Finish | Clear Zinc |
| Overall Thickness | 4.2 mm |
| Material Thickness | 1.0 mm |
| Standards Met | DIN 137B |
| EAN | 4011231377188 |
Features
Spring washers are classes of spring action retaining elements that act via axial spring force.
Review(s)
Product not yet rated.